4?Light Drum Flush Ceiling Light in Matte Black & Warm Brass and White Opal Glass
Alberti 4?Light Drum Flush Ceiling Light in Matte Black & Warm Brass and White Opal Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Alberti
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Warm Brass
- Diameter:
- 18-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 4
- Type:
- S618224143
- UL Listed:
- Yes
- UPC:
- 822920304712
- Volts:
- 120V
- Watts:
- 240 W