75W 3-Blade Ceiling Fan with 26 in. Blade Span in Reclaimed Wood
Alsace 75W 3-Blade Ceiling Fan with 26 in. Blade Span in Reclaimed Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Savoy House Alsace fan d'lier flaunts a chic rustic industrial look inspired by the wine barrels in a French vineyard
- It includes a remote control, halogen bulb and light source with white etched glass
- Reclaimed Wood finish with chestnut blades
- Damp area rated, so Alsace can be used in covered outdoor areas
- This fan d’lier combines the best of ceiling fans and chandeliers in one stylish fixture
- It is perfect for adding light and comfort to many spaces, such as living rooms, kitchens, bedrooms, media rooms, wine cellars and home offices
- The dark tones of the Reclaimed Wood finish pair well with bronze hardware or can be mixed with hardware in other finishes
- UL Damp Listed
Documents
Specifications
- Blade Pitch:
- 13.5°
- Blade Span:
- 26 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2374 ft3/min
- Ceiling Fan Blade Finish:
- Chestnut
- Collection:
- Alsace
- Color Finish Category:
- Browns
- Color Finish Name:
- Reclaimed Wood
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Glass Type:
- White Etch
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1344
- Lumens per Watt:
- 74.66666666666667
- Material:
- Metal, Plastic
- Material Type:
- Poly
- Number Of Hours:
- 26280 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 822920237782
- Volts:
- 120V
- Watts:
- 18 W