Austin 4 Light 18" Wide Pendant with White Fabric Shade
Austin Austin 4 Light 18" Wide Pendant with White Fabric Shade
Frequently Purchased Together
Product Details
Product Details
- This Savoy House Austin 4-light pendant has a crisp and transitional style with a large white fabric shade that obscures the light sources, creating a soft and comfortable glow
- Warm brass finish
- Pendants are extremely versatile and can fit in many different spaces, such as kitchens, family rooms, great rooms, foyers, entryways, offices, bedrooms and bathrooms
- Because this pendant is chain-hung, you can use as much or as little chain as you need to fit your specific hanging height needs, and this pendant can be used on a sloped ceiling
- Bulb not included
- You can pair Austin with hardware finished in brass or mix it with hardware in other finishes
- Its subtle elegance means it is a perfect choice for rooms of any decor style
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Documents
Specifications
- Collection:
- Austin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 32-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in