5-Light Pendant in Argentum and Gold
Berlin 5-Light Pendant in Argentum and Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant, simple, geometric design is the hallmark of this Bauhaus-influenced pendant
- One open, rectangular cube is suspended within a larger, open, rectangular cube, forming the frame
- The outer frame has a beautiful argentum (silver) finish -the inner part and tubular candle covers have a lustrous gold finish
- All together it’s a neutral metallic look that goes well with other hardware, color schemes, and decor styles in your home
- At the center are five 60W, C-style bulbs with staggered heights, for even more visual interest, plus impeccable illumination
- The Berlin is 16.5” wide with a 27 to 81” adjustable hanging height
- An excellent mix of modern artistic form and practical function for your dining room, kitchen, living room, entryway, family room, bedroom, stairway, or office.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Berlin
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Argentum, Gold
- Height:
- 27
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Type:
- S38225212
- UL Listed:
- Yes
- UPC:
- 822920256592
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16-1/4