180W 3-Light Medium E-26 Vanity Fixture in Warm Brass
Brickell 180W 3-Light Medium E-26 Vanity Fixture in Warm Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From top to bottom, the Savoy House Brickell 3-light bath vanity light is designed to make any bathroom a standout space
- Its classic pairing of warm brass and black is made even better with the addition of textural clear crackled glass shades
- Brickell is 8.75" in height, 22" in width and extends 5" from the wall
- It uses 3 standard size bulbs of up to 60 watts per bulb (bulbs not included)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brickell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Clear, Crackled, Seeded
- Height:
- 8-3/4 in
- Installation Type:
- Reversible, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Vintage
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 822920305542
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 22 in