This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture in Black

Savoy House

Calhoun 60W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #S810204BK
  • Item #8015981
  • Manufacturer Part #8-1020-4-BK
5 out of 5 Customer Rating
Brand image
Savoy House

Calhoun 60W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #S810204BK
  • Item #8015981
  • Manufacturer Part #8-1020-4-BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brighten up your bathroom vanity with the sleek look of the Savoy House Calhoun 4-light bath bar
  • Its tapered clear glass shades and matte black finish make a perfect match
  • It may be mounted as either uplight or downlight
  • Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
  • Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The matte black finish can be paired with black hardware or mixed with hardware in other fixtures
  • Calhoun is a smart choice for improving the lighting and look of any bathroom
  • When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time
  • It is LED compatible
  • UL damp listed
  • Bath bar install direction: Reversible
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Calhoun
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
8-3/4 in
Installation Type:
Wall Mount
Length:
32 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Hardwired
UL Listed:
Yes
UPC:
822920277894
Volts:
120V
Watts:
60 W
Width:
32 in