CALHOUN BLAC 2 60W MED INCAND/LED BATH LGHT
Calhoun CALHOUN BLAC 2 60W MED INCAND/LED BATH LGHT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brighten up your bathroom vanity with the sleek look of the Savoy House Calhoun 2-light bath bar
- Its tapered clear glass shades and matte black finish make a perfect match
- It may be mounted as either uplight or downlight
- Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
- Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The matte black finish can be paired with black hardware or mixed with hardware in other fixtures
- Calhoun is a smart choice for improving the lighting and look of any bathroom
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Documents
Specifications
- Collection:
- Calhoun
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 14-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer. For more information go top65warnings.ca.gov/.
- UL Listed:
- Yes
- UPC:
- 822920277870
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-5/8 in