Cameron Polished Nickel 1 Light Sc
Cameron Cameron Polished Nickel 1 Light Sc
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bring the understated, classic beauty of the Savoy House Cameron 1-light sconce into your home to create a thoughtful accent in any room or hallway
- This sconce features a slender, dramatically-curving arm topped with a tall, tapered white fabric shade, ensuring a comfortable glow
- The faceted backplate adds another dimension of style, too
- Finished in polished nickel
- This fixture is 5" wide and 13" tall
- It extends 8" from the wall
- Uses a candelabra size bulb of up to 40 watts (not included).
- It is LED Compatible
- UL Damp Listed
Specifications
- Collection:
- Cameron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Fabric
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 822920287145
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5 in