This product requires certification to purchase.

CAMERON WABR 1 60W CAND INCAND/LED SCONCE

Savoy House

Cameron CAMERON WABR 1 60W CAND INCAND/LED SCONCE

  • Fast #
  • Part #S925421322
  • Item #8262661
  • Manufacturer Part #9-2542-1-322
4.8 out of 5 Customer Rating
Brand image
Savoy House

Cameron CAMERON WABR 1 60W CAND INCAND/LED SCONCE

  • Fast #
  • Part #S925421322
  • Item #8262661
  • Manufacturer Part #9-2542-1-322
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bring the understated, classic beauty of the Savoy House Cameron 1-light sconce into your home to create a thoughtful accent in any room or hallway
  • This sconce features a slender, dramatically-curving arm topped with a tall, tapered white fabric shade, ensuring a comfortable glow
  • The faceted backplate adds another dimension of style, too
  • Finished in warm brass
  • This fixture is 5" wide and 13" tall
  • It extends 8" from the wall
  • Uses a candelabra size bulb of up to 40 watts (not included).
  • It is LED Compatible
  • UL Damp Listed
  • Requires Certification

Documents


Specifications

Collection:
Cameron
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Dimmable:
Yes
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Fabric
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
Warning: This product can expose you to chemicals, which are known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go tohttps://www.p65warnings.ca.gov/.
UL Listed:
Yes
UPC:
822920287152
Volts:
120V
Watts:
40 W
Width:
5 in