This product requires certification to purchase.

Capra Polished Nickel 3 Light Bath

Savoy House

Capra Capra Polished Nickel 3 Light Bath

  • Fast #
  • Part #S840903109
  • Item #8262522
  • Manufacturer Part #8-4090-3-109
3.4 out of 5 Customer Rating
Brand image
Savoy House

Capra Capra Polished Nickel 3 Light Bath

  • Fast #
  • Part #S840903109
  • Item #8262522
  • Manufacturer Part #8-4090-3-109
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Add chic style to any bathroom with the Savoy House Capra 3-light bath bar
  • Its substantial structure features classic details along with white opal glass shades that are tapered like lamp shades and open at the top to give off a flattering glow
  • The large oval-shaped backplate helps to cover up any holes left behind from replacing old bath bars, too
  • The hardware for this fixture has been thoughtfully moved to the side of the backplate, allowing for a crisp and clean look
  • Finished in polished nickel
  • This fixture is 22" wide and 9" tall
  • It extends 6.5" from the wall. Uses 3 standard size bulbs of up to 60 watts each (not included).
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification

Documents


Specifications

Collection:
Capra
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
Glass Type:
Frosted
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
UPC:
822920287459
Volts:
120V
Watts:
60 W
Width:
22 in