Carson Matte Black 2 Light Bath
Carson Carson Matte Black 2 Light Bath
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adding the Savoy House Carson 2-light bath bar easily helps you boost the illumination and the style of any bathroom
- Its fishbowl-style clear glass shades make a big statement and are open at the bottom, making it easy to replace the bulbs
- The streamlined structure offers up subtle detailing with a mid-century modern vibe and the circular backplate echoes the shape of the glass shades
- Finished in matte black
- This fixture is 14" wide and 8.5" tall
- It extends 7" from the wall
- Uses 2 standard size bulbs of up to 60 watts each (not included).
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Specifications
- Collection:
- Carson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 822920288265
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in