This product requires certification to purchase.

Carson Satin Nickel 3 Light Bath

Savoy House

Carson Carson Satin Nickel 3 Light Bath

  • Fast #
  • Part #S840503SN
  • Item #8262515
  • Manufacturer Part #8-4050-3-SN
5 out of 5 Customer Rating
Brand image
Savoy House

Carson Carson Satin Nickel 3 Light Bath

  • Fast #
  • Part #S840503SN
  • Item #8262515
  • Manufacturer Part #8-4050-3-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adding the Savoy House Carson 3-light bath bar easily helps you boost the illumination and the style of any bathroom
  • Its fishbowl-style clear glass shades make a big statement and are open at the bottom, making it easy to replace the bulbs
  • The streamlined structure offers up subtle detailing with a mid-century modern vibe and the circular backplate echoes the shape of the glass shades
  • Finished in satin nickel
  • This fixture is 22.5" wide and 8.5" tall
  • It extends 7" from the wall
  • Uses 3 standard size bulbs of up to 60 watts each (not included).
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

Collection:
Carson
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
UPC:
822920287381
Volts:
120V
Watts:
60 W
Width:
22-1/2 in