This product requires certification to purchase.

Carson Warm Brass 2 Light Bath

Savoy House

Carson Carson Warm Brass 2 Light Bath

  • Fast #
  • Part #S840502322
  • Item #8262518
  • Manufacturer Part #8-4050-2-322
5 out of 5 Customer Rating
Brand image
Savoy House

Carson Carson Warm Brass 2 Light Bath

  • Fast #
  • Part #S840502322
  • Item #8262518
  • Manufacturer Part #8-4050-2-322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Adding the Savoy House Carson 2-light bath bar easily helps you boost the illumination and the style of any bathroom
  • Its fishbowl-style clear glass shades make a big statement and are open at the bottom, making it easy to replace the bulbs
  • The streamlined structure offers up subtle detailing with a mid-century modern vibe and the circular backplate echoes the shape of the glass shades
  • Finished in warm brass
  • This fixture is 14" wide and 8.5" tall
  • It extends 7" from the wall
  • Uses 2 standard size bulbs of up to 60 watts each (not included).
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Width
14 in
Characteristics & Features
Collection
Carson
Color Finish Category
Brass Tones
Color Finish Name
Warm Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern
Material
Steel, Glass
Number of Lights
2
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Yes
UPC
822920287411