1-Light 16 in. Outdoor Wall Lantern in Matte Black, E26, Wet-Rated, Cottage-Style
Emery 1-Light 16 in. Outdoor Wall Lantern in Matte Black, E26, Wet-Rated, Cottage-Style
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed from metal
- Comes with a clear glass shade
- Uses medium (E26) bulbs
- Capable of being dimmed
- ETL rated for wet locations
- Covered by Savoy House's 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Emery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-13/100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Type:
- S5605BK
- UPC:
- 822920315381
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 5-1/2