This product requires certification to purchase.

Folsom 8 Light 28" Wide Chandelier with Glass Shades

Savoy House

Folsom Folsom 8 Light 28" Wide Chandelier with Glass Shades

  • Fast #
  • Part #S12139867
  • Item #8483308
  • Manufacturer Part #1-2139-8-67
4.1 out of 5 Customer Rating
Brand image
Savoy House

Folsom Folsom 8 Light 28" Wide Chandelier with Glass Shades

  • Fast #
  • Part #S12139867
  • Item #8483308
  • Manufacturer Part #1-2139-8-67
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Talk about versatility: matte black finish and chrome accents go with any interior scheme, such as modern farmhouse, mid-century, traditional, transitional, and industrial-inspired
  • Chrome finish candle covers have a sleek two-cylinder shape
  • Slim, tubular, clear glass shades echo that shape
  • Fixture arms are adjustable, rotating into different positions to perfectly suit your lighting needs
  • These eight geometric arms extend alternately from the center, which attractively staggers the shade heights, and forms a fabulous starburst shape when viewed from below
  • The overall effect is symmetrically satisfying.
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification
Dimensions & Measurements
Height
25 in
Length
28-19/50 in
Width
28-19/50 in
Characteristics & Features
Collection
Folsom
Color Finish Category
Blacks
Color Finish Name
Matte Black, Polished Chrome
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Light Bulb Style
Flame
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel, Glass
Number of Lights
8
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
S12139867
UL Listed
Yes
UPC
822920284366