60W 1-Light Medium E-26 Pendant Light in Warm Brass
Foster 60W 1-Light Medium E-26 Pendant Light in Warm Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Savoy House Foster 1-light pendant is the perfect way to add a sleek look to any space
- Perfect for use solo or in groupings
- Willis is 14" in width and has an adjustable height ranging from 16" to 69.5"
- Comes with four 12" down rods and one 6" down rod
- It uses 1 standard size bulb with a max of 60 watts (bulb not included)
Documents
Specifications
- Collection:
- Foster
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Seedy
- Height:
- 25-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 822920303500
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in