23 x 23 in. 25W 24-Light 1-Tier Incandescent Chandelier in Warm Brass
Galea 23 x 23 in. 25W 24-Light 1-Tier Incandescent Chandelier in Warm Brass
Frequently Purchased Together
Product Details
Product Details
- The Savoy House Galea 24-light chandelier is a stunning burst of Sputnik style that also features arms topped with glass baubles to bring in even more sparkle
- Finished in rich warm brass
- Chandeliers can be used in a wide variety of spaces, including but certainly not limited to dining rooms, living rooms, great rooms, bedrooms, kitchens, foyers, offices, closets and even bathrooms! The hanging height is adjustable and this fixture can be mounted on a sloped ceiling
- Since the bulbs are exposed, try using stylized bulbs (not included) like tubular shape or Edison style for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
- With its Sputnik allure, Galea is perfect for those who love mid-century modern style, but it’s also a great choice to create pizzazz in contemporary and transitional spaces too
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time
- It is LED compatible
- This item has an adjustable height, so you can hang it according to your requirement
-
Green
Specifications
- Collection:
- Galea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel, Crystal
- Number of Lights:
- 24
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 23 in