This product requires certification to purchase.

GLENN WABR 1 60W MED INCAND/LED SCONCE

Savoy House

Glenn GLENN WABR 1 60W MED INCAND/LED SCONCE

  • Fast #
  • Part #S909011322
  • Item #8483505
  • Manufacturer Part #9-0901-1-322
4 out of 5 Customer Rating
Brand image
Savoy House

Glenn GLENN WABR 1 60W MED INCAND/LED SCONCE

  • Fast #
  • Part #S909011322
  • Item #8483505
  • Manufacturer Part #9-0901-1-322
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set a dramatic mood with the Glenn wall sconce
  • Whether you want the industrial-inspired chic of an old noir film, or the simple serenity of a country homestead novel, this fixture perfectly creates a classic scene right in your own home
  • The uncluttered details of the arm hardware and conical metal shade are an ideal fit for transitional, modern vintage, urban farmhouse, industrial, or loft-like decor styles
  • A high-quality warm brass finish looks terrific now, and for years to come
  • The fixture is 7” wide by 12” high and holds a 60W E-style bulb
  • Plus, it’s adjustable: you can tilt the shade to place the light exactly where you want it
  • You’ll love the way this sconce’s subtle sophistication and streamlined casual style sets the stage in your living space.
  • It is LED Compatible
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

Collection:
Glenn
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Dimmable:
Yes
Height:
12 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
Warning: This product can expose you to chemicals, which are known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go tohttps://www.p65warnings.ca.gov/.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
7 in