Hancock Matte Black 1 Light Outdoor
Hancock Hancock Matte Black 1 Light Outdoor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Create a stylish first impression outside your home with this Savoy House Hancock 1-light outdoor wall lantern
- Crafted in a timeless classic style, it features a boldly sloped roof, shepherds hook detailing and panes of clear seeded glass that ensures a beautiful, dramatic glow
- A generously sized backplate helps to cover any holes left from replacing previous fixtures and the versatile black finish means that Hancock goes well with anything
- Use this lantern beside your front and side doors or above your garage door
- This fixture is 6.75" wide and 17.5" tall
- It extends 7.5" from the wall
- Uses one standard size light bulb of up to 60 watts (not included).
- It is LED Compatible
- UL Wet Listed
Specifications
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 822920286193
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/4 in