This product requires certification to purchase.

60W 10-Light 1-Tier Incandescent Chandelier in Warm Brass

Savoy House

Kameron 60W 10-Light 1-Tier Incandescent Chandelier in Warm Brass

  • Fast #
  • Part #S1180510322
  • Item #9817945
  • Manufacturer Part #1-1805-10-322
5 out of 5 Customer Rating
Brand image
Savoy House

Kameron 60W 10-Light 1-Tier Incandescent Chandelier in Warm Brass

  • Fast #
  • Part #S1180510322
  • Item #9817945
  • Manufacturer Part #1-1805-10-322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grand spaces need grand lighting - and this Savoy House Kameron 10-light chandelier is the perfect choice for grand illumination
  • Its magnificently curving arms, connected in a scalloping pattern, are decorated with spiraling crystals that are sure to catch the eye
  • Finished in warm brass
  • Kameron is 60.5" in width and it has an adjustable height ranging from 32" to 86"
  • It uses ten candelabra size bulbs with a max of 60 watts per bulb
  • Comes with four 12" downrods and one 6" downrod, plus 80" of cord
  • Requires Certification

Documents


Specifications

Collection:
Kameron
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
60 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
84 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Glam, Luxe
Material:
Metal, Crystal
Number of Lights:
10
Number of Tiers:
1
UPC:
822920296420
Volts:
120V
Watts:
60 W
Width:
60 in