Lambert 3 Light 22" Wide Bathroom Vanity Light with Glass Shades
Lambert Lambert 3 Light 22" Wide Bathroom Vanity Light with Glass Shades
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chic, contemporary style defines the Lambert
- The straight lines of the light bar, cylindrical glass shades, bulb sockets, and backplate have an uncluttered, modern aesthetic
- The beautiful polished chrome finish is pure elegance
- This streamlined design works extremely well with transitional decor, too -a terrific choice in your bathroom, dressing area, or powder room
- Three 60W, E-style bulbs are visible through the clear glass shades, providing superb illumination
- The fixture is 22” wide by 9.75” high and reversible: you choose whether to mount it as uplight or downlight
- You’ll definitely like what you see when you have the stylish Lambert above your mirror.
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Documents
Specifications
- Collection:
- Lambert
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 822920280375
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in