This product requires certification to purchase.

3-Light Bath Light in Satin Nickel

Savoy House

Melrose 3-Light Bath Light in Satin Nickel

  • Fast #
  • Part #S868363SN
  • Item #7068995
  • Manufacturer Part #8-6836-3-SN
5 out of 5 Customer Rating
Brand image
Savoy House

Melrose 3-Light Bath Light in Satin Nickel

  • Fast #
  • Part #S868363SN
  • Item #7068995
  • Manufacturer Part #8-6836-3-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • From Savoy House, the Melrose 3-light bath vanity bar stylishly updates classic Americana design for today's interiors
  • It features modern lines, white opal glass shades and a satin nickel finish
  • It may be mounted as either uplight or downlight
  • Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
  • The satin nickel finish can be paired with nickel hardware or mixed with hardware in other finishes
  • Bring Melrose into bathrooms of traditional, transitional or classic style to improve the look and the lighting
  • When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Melrose
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Glass Type:
Etched
Height:
7-3/4 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
UPC:
822920250583
Volts:
120V
Watts:
60 W