60W 1-Light Medium E-26 Incandescent Pendant Light in Concrete with Matte Black
Meridian 60W 1-Light Medium E-26 Incandescent Pendant Light in Concrete with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Meridian
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete/Matte Black
- Dimmable:
- Yes
- Height:
- 12 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- Material:
- Concrete, Metal
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals, which are known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go tohttps://www.p65warnings.ca.gov/.
- UL Listed:
- Yes
- UPC:
- 842325106520
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in