18in. Wide Pendant in Warm Brass
Myers 18in. Wide Pendant in Warm Brass
Frequently Purchased Together
Product Details
Product Details
- Title 20 compliant
- Constructed from metal
- Comes with a frosted glass shade
- Can be installed on vaulted ceilings
- Requires (1) medium (E26) 60 watt bulb (not included)
- Comes with 120" hanging chain
- Capable of being dimmed
- ETL for dry locations
Specifications
- Collection:
- Myers
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Vintage
- Material:
- Glass, Metal
- Minimum Height:
- 27-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 147 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in