This product requires certification to purchase.

100W 3-Light Medium E-26 Bath Bar in Polished Chrome

Savoy House

Octave 100W 3-Light Medium E-26 Bath Bar in Polished Chrome

  • Fast #
  • Part #S84030311
  • Item #7258479
  • Manufacturer Part #8-4030-3-11
3.9 out of 5 Customer Rating
Brand image
Savoy House

Octave 100W 3-Light Medium E-26 Bath Bar in Polished Chrome

  • Fast #
  • Part #S84030311
  • Item #7258479
  • Manufacturer Part #8-4030-3-11
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Octave 3-light bath bar from Savoy House has understated elegance
  • It features large curved shades of clear glass, minimal detailing and a polished chrome finish
  • It may be mounted as either uplight or downlight
  • Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
  • Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The polished chrome finish can be paired with chrome hardware or mixed with hardware in other fixtures
  • Try the Octave with glam, transitional or contemporary style rooms for a chic look
  • When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Octave
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Length:
21 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
UPC:
822920259685
Volts:
120V
Watts:
60 W