180W 3-Light Medium E-26 Incandescent Vanity Fixture in English Bronze
Octave 180W 3-Light Medium E-26 Incandescent Vanity Fixture in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Octave 3-light bath bar from Savoy House has understated elegance
- It features large curved shades of clear glass, minimal detailing and an English bronze finish
- It may be mounted as either uplight or downlight
- Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
- Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The English bronze finish can be paired with bronze hardware or mixed with hardware in other fixtures
- Try the Octave with glam, transitional or contemporary style rooms for a chic look
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- UL Damp Listed
Specifications
- ADA Compliant:
- No
- Collection:
- Octave
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 20-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 822920266942
- Volts:
- 120V
- Watts:
- 60 W