Octave 2 Light 14" Wide Bathroom Vanity Light
Octave Octave 2 Light 14" Wide Bathroom Vanity Light
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bold, light-colored lines and a streamlined silhouette create an air of elegance and sophistication
- The lustrous, brushed, satin nickel finish and clear glass shades go with absolutely everything: any color palette and many other finishes
- Whether you have transitional, contemporary, bohemian, or other decor styles in your bath, you’ll love the way this Octave fixture stylishly blends in
- The bath bar is 14” wide, 9” high, and extends 5.5” from the wall
- The curved glass shades have a graceful, uncluttered look, and two 60W, E-style bulbs provide lovely light above the vanity
- Plus, it may be mounted as either uplight, or downlight -a sleek, clean choice for your bathroom or powder room.
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Specifications
- Collection:
- Octave
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 822920285295
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-3/4 in