This product requires certification to purchase.

Octave 3 Light 21" Wide Bathroom Vanity Light

Savoy House

Octave Octave 3 Light 21" Wide Bathroom Vanity Light

  • Fast #
  • Part #S840303SN
  • Item #8482424
  • Manufacturer Part #8-4030-3-SN
5 out of 5 Customer Rating
Brand image
Savoy House

Octave Octave 3 Light 21" Wide Bathroom Vanity Light

  • Fast #
  • Part #S840303SN
  • Item #8482424
  • Manufacturer Part #8-4030-3-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bold, light-colored lines and a streamlined silhouette create an air of elegance and sophistication
  • The lustrous, brushed, satin nickel finish and clear glass shades go with absolutely everything: any color palette and many other finishes
  • Whether you have transitional, contemporary, bohemian, or other decor styles in your bath, you’ll love the way this Octave fixture stylishly blends in
  • The bath bar is 21” wide, 9” high, and extends 5.5” from the wall
  • The curved glass shades have a graceful, uncluttered look, and three 60W, E-style bulbs provide lovely light above the vanity
  • Plus, it may be mounted as either uplight, or downlight -a sleek, clean choice for your bathroom or powder room.
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification
Dimensions & Measurements
Height
9 in
Width
21 in
Characteristics & Features
Collection
Octave
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Yes
UPC
822920285301