Octave 4 Light 29" Wide Bathroom Vanity Light
Octave Octave 4 Light 29" Wide Bathroom Vanity Light
Frequently Purchased Together
Product Details
Product Details
- The Octave 4-light bath bar from Savoy House has understated elegance
- It features large curved shades of clear glass, minimal detailing and a matte black finish
- It may be mounted as either uplight or downlight
- Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
- Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The matte black finish can be paired with black hardware or mixed with hardware in other fixtures
- Try the Octave with glam, transitional or contemporary style rooms for a chic look
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Specifications
- Collection:
- Octave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 28-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W