This product requires certification to purchase.

Octave 9" Wide Mini Pendant

Savoy House

Octave Octave 9" Wide Mini Pendant

  • Fast #
  • Part #S740361SN
  • Item #8483035
  • Manufacturer Part #7-4036-1-SN
4.8 out of 5 Customer Rating
Brand image
Savoy House

Octave Octave 9" Wide Mini Pendant

  • Fast #
  • Part #S740361SN
  • Item #8483035
  • Manufacturer Part #7-4036-1-SN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A bold, light-colored frame and streamlined silhouette create an air of elegance and sophistication
  • The lustrous, brushed, satin nickel finish and large, clear glass shade go with absolutely everything: any color palette and many other finishes
  • Whether you have transitional, contemporary, bohemian, or other decor styles in your home, you’ll love the way this Octave fixture stylishly blends in
  • At 8.5” wide by 10.5” high, this pendant is a graceful, proportionate size-even when grouping a few together
  • The tapered, curved glass shade has a sleek, uncluttered look, and one 60W, E-style bulb provides lovely light -for clean, casual style in your dining area, living room, kitchen, foyer, bedroom, bathroom, hallway, family room, office, great room, or stairway.
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Width
8 in
Characteristics & Features
Collection
Octave
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
S740361SN
UL Listed
Yes
UPC
822920285356