This product requires certification to purchase.

OCTAVE BLAC 3 60W MED INCAND/LED CEIL LGHT

Savoy House

Octave OCTAVE BLAC 3 60W MED INCAND/LED CEIL LGHT

  • Fast #
  • Part #S640353BK
  • Item #8482987
  • Manufacturer Part #6-4035-3-BK
4.3 out of 5 Customer Rating
Brand image
Savoy House

Octave OCTAVE BLAC 3 60W MED INCAND/LED CEIL LGHT

  • Fast #
  • Part #S640353BK
  • Item #8482987
  • Manufacturer Part #6-4035-3-BK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bold black color and a streamlined silhouette create an air of elegance and sophistication
  • The black chrome finish and clear glass shade go with absolutely everything: any color palette, other finishes, and many different decor styles
  • Whether you have traditional, contemporary, transitional, vintage, modern farmhouse, industrial-inspired, or an eclectic mix in your home, you’ll love the way this Octave fixture will stylishly blend in
  • At 13” wide by 11” high with a semi-flush mounting, it fits almost anywhere, too
  • The curved glass shade has a graceful, uncluttered look, and three E-style 60W bulbs will provide lovely light in your dining area, living room, entryway, bedroom, kitchen, or family room.
  • It is LED Compatible
  • Requires Certification
Dimensions & Measurements
Height
11 in
Length
13 in
Weight
5.2 lb
Width
13 in
Characteristics & Features
Collection
Octave
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer. For more information go top65warnings.ca.gov/.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
Type
S640353BK
UL Listed
Yes
UPC
822920282355