60W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Sacremento 60W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- A clean, streamlined design with clear seeded glass shades defines the Sacremento collection
- Measuring 24" wide x 8 " high x 5 38" extension, this three-light bath bar in a satin nickel finish provides ample illumination from three 60-watt Edison-base bulbs
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sacremento
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 8-1/2
- Installation Type:
- Reversible
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 822920289811
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24