60W 6-Light 1-Tier Incandescent Chandelier in Warm Brass
Salerno 60W 6-Light 1-Tier Incandescent Chandelier in Warm Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Rustic charm and an expansive reach define the Salerno collection, which beautifully enhances a large space without taking the attention away from other design elements in the room
- Measuring 42" wide x 25" high, the six-light chandelier offers ample illumination from six 60-watt candelabra bulbs
- The warm brass finish offers an elegant touch
Documents
Specifications
- Collection:
- Salerno
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 42
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 25
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UPC:
- 822920292149
- Volts:
- 120V
- Watts:
- 60
- Width:
- 42