100W 3-Lights E26 Medium A19 Pendant in Rubbed Bronze with Gold Leaf
Sommerton 100W 3-Lights E26 Medium A19 Pendant in Rubbed Bronze with Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spherical and sophisticated! The Sommerton pendant has streamlined, understated style that blends well with transitional, contemporary, industrial-inspired, eclectic, and modern farmhouse decor
- The single, large, half-globe shade has a textural, rubbed zinc finish all over the outside of the fixture, and a wonderful, silver leaf finish on the inside
- Within the shade, three 60W, E-style bulbs provide plenty of illumination, reflecting off the silver leaf
- This pendant is 24” wide and 15” high, with a 15 to 135” adjustable hanging height
- It makes a bold design statement, with an uncluttered style that sets a serene mood -perfect for your dining room, kitchen, family room, foyer, living room, office, bedroom, stairway, or great room.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Sommerton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze, Gold Leaf
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 822920261909
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in