14 in. Indoor Ceiling Fan in Gold Patina
Stockholm 14 in. Indoor Ceiling Fan in Gold Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The six-light Stockholm fan D lier has an organic look and a bonus benefit
- In addition to serving as a fashion-forward chandelier in a stunning gold patina finish, Stockholm is equipped with a functional ceiling fan cleverly concealed within its 29.875" high x 31" wide frame
- Illumination is provided by six Edison-base bulbs
-
Green
Documents
Specifications
- Blade Span:
- 14 in
- CFM:
- 1209 ft3/min
- Collection:
- Stockholm
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Patina
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 23-19/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian
- Lumens:
- 320
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number of Lights:
- 6
- UPC:
- 822920290565
- Volts:
- 120V
- Watts:
- 6 W