This product requires certification to purchase.

60W 1-Light 16 in. Wall Sconce in Warm Brass

You last purchased this on
 
Savoy House

Willmar 60W 1-Light 16 in. Wall Sconce in Warm Brass

  • Fast #
  • Part #S99961322
  • Item #9500229
  • Manufacturer Part #9-996-1-322
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Willmar 60W 1-Light 16 in. Wall Sconce in Warm Brass

  • Fast #
  • Part #S99961322
  • Item #9500229
  • Manufacturer Part #9-996-1-322
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Willmar
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Dimmable:
Yes
Glass Type:
Reeded, Ribbed
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Wall Lamp
Watts:
60 W
Width:
4-1/2 in