Winfield 10 Light 25" Wide Chandelier
Winfield Winfield 10 Light 25" Wide Chandelier
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek and sophisticated! The Winfield chandelier has an eye-catching design, yet the clean lines and transparent glass keep the mood serene
- Bold straight lines of the down rod, frame, and bulb sockets are highlighted by the bright and polished, warm brass finish
- Each of the five light arms holds two 60W, C-style bulbs -one facing up and one facing down, for splendid illumination through the pristine, clear glass shades
- This chandelier measures 25” wide and 18.5” high
- With included 30 degree swivel Extension rods, it has an up to 75.5” hanging height Accommodates sloped ceilings
- Overall, it’s a chic and stylish fixture for your dining room, living room, entryway, kitchen, family room, office, bedroom, or media room.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Documents
Specifications
- Collection:
- Winfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 10
- UL Listed:
- Yes
- UPC:
- 822920276620
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in