Winfield Single Light 9" Wide Mini Pendant
Winfield Winfield Single Light 9" Wide Mini Pendant
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- This Savoy House Winfield 1-light mini pendant showcases a bold, slim look with a shade of clear glass, thoughtful minimal detailing and a warm brass finish.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Documents
Specifications
- Collection:
- Winfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 15-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 5-1/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Type:
- S797701322
- UL Listed:
- Yes
- UPC:
- 822920276606
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-1/8