180W 3-Light Medium E-26 Vanity Fixture in Chrome
Wright 180W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Savoy House Wright 3-light bath vanity light showcases streamlined style that makes it ideal for any bathroom
- Round clear glass shades add an extra dimension and extra protection for the light bulbs within
- Chrome finish
- Wright is 25" in width, 10" in height and extends 7.5" from the wall
- Uses 3 standard size bulbs of up to 60 watts per bulb (bulbs not included)
- We recommend using tubular shaped bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wright
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Reversible, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 822920303647
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 25 in