1200ml Touch Free Dispenser in Black
1200ml Touch Free Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- TouchFREE Soap Dispenser with Batteries
- Wall-mounted dispensing systems have long been recognized as the overall 'best practice' solution for delivering general skin care products; units can be conveniently located where skin safety is required, whether above a sink, in a lavatory or in the main work area
- Sealed cartridge pumps are designed to fully evacuate during use with no exposure to the external environment thus minimizing the risk of cross-contamination
- No drips or clogging of pumps which can cause mess on walls and floors and can be a health and safety risk
- Cartridges are designed to collapse in use so that all of the product is evacuated
- Sealed dispensing system delivers a precise measured dose so that only the correct amount of product is dispensed for optimum cost in use
- The power provided by 4 D-Cell batteries will provide up to 92,000 applications, or approximately 3 years, whichever comes first
- Locations of use: General and Light Industrial, Office/Commercial/Leisure, Community Healthcare, Acute Healthcare/Hospitals, Medical Rooms and LaboratoriesFood Service and Catering, Food Processing and Manufacturing, Construction, Vehicle Maintenance/Repair, Consumer
- Color: Black
- Capacity: 1 Liter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 1.2 L
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-15/16 in
- Dispenser Type:
- Automatic
- Height:
- 10-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 8
- UL Listed:
- No
- UPC:
- 055763010193
- Width:
- 6-11/16 in