This product requires certification to purchase.

32 oz. Bathroom Cleaner

SC Johnson Professional®

32 oz. Bathroom Cleaner

  • Fast #
  • Part #S680057
  • Item #10125694
  • Manufacturer Part #680057
4.3 out of 5 Customer Rating
Brand image
SC Johnson Professional®

32 oz. Bathroom Cleaner

  • Fast #
  • Part #S680057
  • Item #10125694
  • Manufacturer Part #680057
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready to use one-step cleaner disinfectant cleans soap scum and hard water films
  • Designed specifically for institutional cleaning and disinfection in nursing homes, hospitals, institutions, offices, homes, schools, hotels and motels
  • 32 oz trigger sprayer
  • Requires Certification

Specifications

Color Finish Name:
Aqua
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11-3/4 in
Length:
14-1/2 in
Size:
32 oz
Width:
13 in