2 L Foam Hand Wash
AgroBac™ PURE 2 L Foam Hand Wash
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Triclosan-free formulation: Contains Benzalkonium Chloride as an active agent
- Perfume-free and dye-free: product will not taint food
- Cleans the skin and kills bacteria
- Mild formulation: ideal for frequent use
- NSF Rated
- Contains skin conditioners: helps the skin feel smooth and firm after use
- Suitable for all food handling environments
Specifications
- Application:
- Food Processing, Foodservice
- Capacity:
- 2 L
- Collection:
- AgroBac™ PURE
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Benzalkonium Chloride
- Product Type:
- Hand Wash
- Size:
- 2 L
- UL Listed:
- No