Drip Catch Tray in Black
Drip Catch Tray in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Freestanding
- Product Type:
- Drip Catch Tray
- UL Listed:
- No