Polypropylene Wipes 12 x 10 in. (6 Canisters of 70 Wipes)
Kresto® Cherry Polypropylene Wipes 12 x 10 in. (6 Canisters of 70 Wipes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual sided
- Cherry scented
- For the gentle removal of extra heavy-duty contamination without using water
- Tough, extra large special wipe made from polypropylene with a slightly roughened surface - the strong fabric is loaded with powerful, heavy duty cleaning ingredients to produce a wet wipe that efficiently and conveniently removes oil, grease, paints, sealants, resins and grime
- Contains no VOC-regulated ingredients - no use limitation throughout all 50 states
- No need for water - wipes absorb contaminants from the skin with no need for rinsing with water
- Low odor - pleasant to use with high level user acceptance
- Silicone-free - the product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings
- Contains skin conditioner - to help prevent drying, leaving the skin feeling smooth after use
Documents
Specifications
- Application:
- Safety - First Aid
- Collection:
- Kresto® Cherry
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Product Type:
- Wipes
- Size:
- 12 in x 10 in
- UPC:
- 892234556442
- Width:
- 10 in