9.7 oz. Multi-surface Antibacterial Everyday Cleaner
Pledge® 9.7 oz. Multi-surface Antibacterial Everyday Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kills 99.9% of bacteria when used as directed.
- Specifically designed to clean, dust and disinfect, while leaving the finish alone and leaving no smeary residue.
- For use on sealed wood, marble, stainless steel, glass, wood laminate, sealed granite, porcelain, and electronics.
Documents
Specifications
- Application:
- Electronics, Glass, Granite, Laminate, Marble, Porcelain, Stainless Steel, Wood
- Collection:
- Pledge®
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 8
- Product Type:
- Cleaner
- Size:
- 9.7 oz
- UPC:
- 046500723544
- Weight:
- 5.08