2 L Hand Cleaner
Solopol® Blueforce™ 2 L Hand Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Green Seal Certified®
- Solvent-free, grit-free medium to heavy-duty hand cleaner
- Excellent skin compatibility
- Smooth liquid with advanced cleaning power for common industrial dirt and grime
- Neutral, fresh fragrance
- With Astopon® (refined walnut shell powder): Very fine particle size that is gentle on skin, the biodegradable formulation suitable for wastewater treatments
- Non-soapy with a skin neutral pH
- Silicone free
- The Deb Skin Care System™: Cleanse - Heavy Duty Cleanse
Documents
Specifications
- Application:
- Industrial
- Capacity:
- 2 L
- Collection:
- Solopol® Blueforce™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 2000 mL
- UPC:
- 691240070528