Cleanse Heavy Duty Dispenser in Black
Stoko Cleanse Heavy Duty Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sealed cartridge pumps minimizes risk of cross-contamination
- Dispensing system delivers a precisely measured dose for optimum cost efficiency
- Durable plastic body
- Uses 1 L cartridge
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2 L
- Collection:
- Stoko
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dispenser Type:
- Manual
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UL Listed:
- No