Wall Mount Washroom Dispenser in White
Stoko Wall Mount Washroom Dispenser in White
Frequently Purchased Together
Product Details
Product Details
- BioCote® antimicrobial agent inhibits growth of bacteria, fungi and molds inside the dispenser
- Durable plastic components guarantee product for life
- Locking mechanism prevents unauthorized access and product contamination
- Dispenses .7 mL of product per push
- Uses 1 L cartridge
- Non drip or clog pump mechanisms
- BioCote® protected, inhibits growth of bacteria and molds
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Industrial, Food
- Capacity:
- 1000 mL
- Collection:
- Stoko
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 15
- UL Listed:
- No