10 oz Restroom Cleaner Concentrate (Case of 4)
TruShot 2.0™ 10 oz Restroom Cleaner Concentrate (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1344-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Penetrates to remove tough soap scum, hard water, limescale, dirt, grime and oils
- Effective cleaning of toilets, tile, tubs, walls, sinks, faucets, countertops, cabinets, glass and glass shower doors
- Concentrated restroom cleaner in a portable, no-spill, 10 fl. oz. cartridge
- Integrated metering system in each cartridge provides worry-free dilution delivery
- Delivers up to 18 in-use quarts
- Use with the Trushot 2.0™ trigger dispenser item 311981
- Pack Size: 10 fl. oz. (296 ml) Cartridge / 4 per Case
Documents
Specifications
- Collection:
- TruShot 2.0™
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 5-19/50
- Length:
- 6-3/25
- Size:
- 9 oz
- UPC:
- 025700005452
- Width:
- 6-3/25