SC5 Hardwired Smart Smoke + CO Alarm, 120V AC with Battery Backup, 2-in-1 Protection, Nest/Google Compatible
SC5 Hardwired Smart Smoke + CO Alarm, 120V AC with Battery Backup, 2-in-1 Protection, Nest/Google Compatible
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A photoelectric smoke sensing chamber and an electrochemical CO sensor both with a 10 year service life
- Powered by 120V AC, 60Hz and have a 3V lithium battery pack backup and a solid state piezo horn rated at 85dB at 10 ft.
- A Voice Warning of Smoke or Carbon Monoxide detected in addition to speaking several pre-programmed locations, e.g. “Warning, Evacuate, Smoke in Basement.”
- Visual LEDs power-on indicator to confirm unit is receiving power or is in alarm.
- A full function test button. The test button should check all alarm functions by stimulating the chamber to simulate a smoke condition, causing the unit to alarm
- The unit shall be capable of operating between 40°F (4.4°C) and 100°F (38°C) and relative humidity between 20% and 95%.
- The CO sensor is adjusted not to detect CO levels below 30 PPM and will not alarm when exposed to constant levels of 30 PPM for 30 days. It will alarm at the following levels: 400 PPM CO between 4 and 15 minutes, 150 PPM CO between 10 and 50 minutes and 70 PPM CO between 60 and 240 minutes.
- The unit shall have an “End of Life” signal (5 chirps). This signal should be capable of temporarily being silenced for up to 2 days. After about 2 days, the signal will resume. After about 2 weeks the signal cannot be silenced
- The unit shall have a plug in connector and be capable of interconnection of up to 18 alarms
- The unit meets the applicable requirements of UL217 and UL2034, CSFM, NFPA 72 and the ICC.
Specifications
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Depth:
- 1-121/200 in
- Height:
- 5-3/4 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Power Source:
- Hardwired
- Product Type:
- Smoke Alarm, Carbon Monoxide Alarm
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 120V